Beli bearing 7208 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- FAG Angular Contact Ball Bearing Series 7208-B-XL-TVP-UAatribut:
- A (mm): 34
- Inner Diameter d (mm): 40
- Outer Diameter d (mm): 80
- Width B (mm): 18
- FAG Angular Contact Ball Bearing Series 7208-B-XL-MP-UAatribut:
- A (mm): 34
- Inner Diameter d (mm): 40
- Outer Diameter d (mm): 80
- Width B (mm): 18
- FAG Angular Contact Ball Bearing BXL Type (Laher)Deskripsi:Angular contact ball bearing 70..-B-XL-2RS-TVP, single row, X-life, seals, plastic cageatribut:
- Design Variant: B
- Dimensional / Heat Stabilization: Rings dimensional stabilized up to 150° (S0)
- CAS Fast and Accurate Industrial Indicator (Indikator Dial Stroke Panjang)Deskripsi:Industrial Indicator CI-150A provides fast control and accurate weighing which is ideal for various industrial environments with its high speed ADC anf 1/10,000 high resolution. We reduced its size and installed various ports of terminal block type on the indicator.atribut:
- Interface: Standard
- Epson Printer Colour Multifunction L Series (Alat Cetak/Print)Deskripsi:The multi-functional EcoTank L3250 is designed to improve business cost savings and print productivity. Expect a high print yield of up to 4500 pages for black-and-white, and 7500 pages for colour. You can even print borderless photos up to 4R size. The integrated ink tanks and designated nozzles ensure spill-free and error-free refilling. The EcoTank L3250 delivers convenient wireless connectivity, enabling direct printing from smart devices. You can download the Epson Smart Panel app to your mobile device and easily manage your printing functions and printer setup, making this especially useful for non-panel printers. Make the smart business move with the right print solution today.- Print, scan, copy- Compact integrated tank design- High yield ink bottles- Spill-free, error-free refilling- Wi-Fi & Wi-Fi Direct- Seamless setup via Epson Smart Panel- Borderless printing up to 4R- Powered by Epson Heat-Free Technologyatribut:
- Optical Resolution (dpi): 1200x2400
- Rated Voltage (V): AC 220-240
- Epson Printer Ink Tank EcoTank All-in-One (Print dan Fotokopi)Deskripsi:The multifunctional printing solutions - EcoTank L3210 is designed to improve business cost savings and print productivity. Expect a high print yield of up to 4,500 pages for black-and-white, and 7,500 pages for colour. You can even print borderless photos up to 4R size. The integrated ink tanks and designated nozzles ensure spill-free and error-free refilling.
- NTN Tapered Roller Bearing (Laher)Deskripsi:Single row tapered roller bearing tersedia dalam dimensi metrik (standar ISO 355 dan JIS B 1512) dan dalam inci (standar ABMA, seri metrik termasuk J). Single row tapered roller bearing paling sering digunakan dan umumnya dipasang terbalik.
- SKF Spherical Roller Bearing CC/W33 Type (Laher)Deskripsi:Spherical roller bearings can accommodate heavy loads in both directions. They are self-aligning and accommodate misalignment and shaft deflections, with virtually no increase in friction or temperature. The design includes features to facilitate relubrication. The bearings can be used in a modular system, including housings, sleeves and nuts.atribut:
- Bore Type: Cylindrical
- Locating Feature, Bearing Outer Ring: Without
- Lubricant: None
- Number of Rows: 2
- Radial Internal Clearance: CN
- Relubrication Feature: With
- Sealing: Without
- Tolerance Class for Dimensions: Normal
- FYH Pillow Block Bearing UCP Series (Bearing Duduk)Deskripsi:FYH Pillow Bearing UCP memiliki shaft size 23.8-140 mm kuat dan tahan lama sangat cocok digunakan di kontruksi , proyek dan general Industri
- TWB Spherical Roller Bearing (Laher)Deskripsi:Spherical roller bearings consist of an outer ring with spherical raceways and an inner ring with double raceways, one or two cages and a set of spherical rollers. Because the center of the spherical raceway of the outer ring is consistent with the center of the bearing, it has self-aligning performance, and can automatically adjust the inclination or deflection of the shaft caused by the angular error between the shaft and the bearing seat. It can withstand large radial loads and certain bidirectional axial loads, and is especially suitable for occasions subject to heavy loads or vibrations.Spherical roller bearings have two types of cylindrical bore and conical bore. Bearings with a tapered bore have the symbol "K" (taper 1:12) or "K30" (taper 1:30) after the basic designation. TWB spherical roller bearings have C type, CA type, MB type and other structures, which are suitable for different occasions.atribut:
- Internal Clearance: C3 is greater than C0
- SKF Deep Groove Ball Bearing Single Row (Laher)Deskripsi:Single row deep groove ball bearings are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types.atribut:
- Bearing Material: Bearing Steel
- Number of Rows: Single Row
- Bore Type: Cylindric
- Cage: Sheet Metal
- Radial Internal Clearance: CN
- SKF Spherical Roller Bearing CCK/W33 Type (Laher)Deskripsi:Spherical roller bearings can accommodate heavy loads in both directions. They are self-aligning and accommodate misalignment and shaft deflections, with virtually no increase in friction or temperature. The design includes features to facilitate relubrication. The bearings can be used in a modular system, including housings, sleeves and nuts.atribut:
- Locating Feature, Bearing Outer Ring: Without
- Lubricant: None
- Number of Rows: 2
- Relubrication Feature: With
- Sealing: Without
- Tolerance Class for Dimensions: Normal
- NACHI Self-Aligning Roller Bearing Type 22200 (Laher)atribut:
- JIS Grade: 0
- Load Direction: radial
- Body Material: High carbon chromium bearing steel
- Outer Ring Type: flat
- Rolling Element Material: High carbon chromium bearing steel
- Shield Form: Open form
- Track Ring Form: Self-aligning roller bearing
- Track Ring Line Number: Double row
- NACHI Spherical Roller Bearing (Laher)Deskripsi:High axial resistance load performance. - Internal specifications have been optimized to greatly improve axial resistance load performance. High impact resistance performance (EXQ-V specifications). - The EXQ-V specifications are available, which have greatly improved impact resistance performance of a stamped steel cage by applying a special surface heat treatment. - Dimension accuracy and radial internal clearance of the EXQ-V are special specifications for vibrating applications. - Target range: see the Dimension Table. Service temperature of 200°C. - Standardized heat stabilization treatment and service temperature up to 200°C. Long life. - Long life has been realized by optimized internal specifications and using high cleanliness steel. Low temperature rise and higher permissible rotation. - Heat generation of the bearing has been reduced by stabilizing the roller movement during rotation, realizing the world's highest permissible rotation.
- MODERN Pump Electric for Oil (Pompa Oli / Pompa Drum)atribut:
- Power (W): 550
- Voltage (V): 220
Daftar Harga bearing 7208 Terbaru October 2026
| FAG Angular Contact Ball Bearing Series 7208-B-XL-TVP-UA | Rp379.900 |
| ASB Spherical Roller Bearing (Laher) | Rp55.900 |
| FAG Angular Contact Ball Bearing JP Series (Laher) | Rp189.900 |
| FAG Angular Contact Ball Bearing Series 7208-B-XL-MP-UA | Rp589.900 |
| AMTAST Soil Moisture Meter (Alat Ukur Kelembapan Tanah) | Rp6.899.900 |
| FAG Angular Contact Ball Bearing BXL Type (Laher) | Rp169.900 |
| CAS Fast and Accurate Industrial Indicator (Indikator Dial Stroke Panjang) | Rp4.999.900 |
| Epson Printer Colour Multifunction L Series (Alat Cetak/Print) | Rp2.999.900 |
| NTN Spherical Roller Bearing (Laher Cembung) | Rp659.900 |
| Epson Printer Ink Tank EcoTank All-in-One (Print dan Fotokopi) | Rp2.299.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/FAG%20Angular%20Contact%20Ball%20Bearing%20Series%207208-B-XL-TVP-UA/dgP104827484-1.jpg)
/P102049563-1.jpg)
/FAG%20Angular%20Contact%20Ball%20Bearing%20JP%20Series%20(Laher)/awP103473392-1.jpg)
/FAG%20Angular%20Contact%20Ball%20Bearing%20Series%207208-B-XL-MP-UA/cpP104827457-1.jpg)
/dyP111280502-1.jpg)
/FAG%20Angular%20Contact%20Ball%20Bearing%20BXL%20Type%20(Laher)/88P111361296-1.jpg)
/ppP106661925-1.jpg)
/miP107032810-1.jpg)
/mxP101511825-4.jpg)
/q4P106480940-1.jpg)
/nvP101002859-3.jpg)
/7oP104075276-2.jpg)
/7sP102052280-5.jpg)
/duP107861498-1.jpg)
/2oP104062096-2.jpg)
/gpP104075601-2.jpg)
/P102911929-1.jpg)
/0vP105145031-1.jpg)
/d1P111709469-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)